Proheat LCD Heat Gun with Dial-In LCD Digital Display
Proheat LCD Heat Gun with Dial-In LCD Digital Display
Cole-Parmer™

Proheat LCD Heat Gun with Dial-In LCD Digital Display

Compact, light weight and easy-to-use
Have Questions?
Catalog NumberVoltage
CP0303305
also known as CP-CP0303305-EACH
120 V
Catalog number CP0303305
also known as CP-CP0303305-EACH
Price (KRW)
-
Voltage:
120 V

Compact, light weight and easy-to-use

Compact, light weight and easy-to-use

Proheat heat guns are designed for use in a wide range of applications, such as heating sensitive materials including specialty connectors and shrink tubing. Featuring the ability to adjust the air temperature with a built-in temperature controller. The electronic closed loop temperature control system maintains a constant temperature and protects from overheating. These heat guns also feature a protective switch guard, hanging loop, and a built-in stand for hands-free use. The heating element is made ceramic and double protected for a longer life span. Guns measure 8in. L x 71/4in. H and include a 6-ft cord; the 120 VAC unit has a three-wire grounded plug.

Specifications
DescriptionProheat Lcd Heat Gun with Dial- in. Lcd Digital Display
Hertz60 Hz
Max. Temperature (English)1000°F
Max. Temperature (Metric)538°C
Voltage120 V
Wattage1300 W
Width (English)7.25 in.
Length (English)8 in.
Unit SizeEach