Wheaton Dounce Tissue Grinders, Glass, 1mL, 2/Cs
Cole-Parmer™

Wheaton Dounce Tissue Grinders, Glass, 1mL, 2/Cs

Two capacities available to suit your sample size
Have Questions?
Catalog NumberMaterial
CP0446800
also known as CP-CP0446800-2/CS
Glass
Catalog number CP0446800
also known as CP-CP0446800-2/CS
Price (KRW)
-
Material:
Glass
Two capacities available to suit your sample size
Reduce soft tissue to primary cells and organelles
  • Made from low extractable borosilicate glass
  • Two capacities available to suit your sample size
These grinders are designed to retain a high percentage of cell nuclei and mitochondria in soft tissues, such as egg, embryo, animal organ, or plant. In operation, the loose fitting pestle ball is encircled in liquid, which avoids heat build-up. Mortar has large reservoir and pouring lip. Each mortar is supplied with a “loose” pestle and a “tight” pestle.
Specifications
DescriptionDounce Tissue Grinders, Glass, 1 mL; 2/Cs
MaterialGlass
Unit SizeCase of 2