Kemmerer 304 SS Water Sampler, 3 to 600 ft. Depth
Actual product may vary
Cole-Parmer™

Kemmerer 304 SS Water Sampler, 3 to 600 ft. Depth

Sample at specific depths between 3 and 600 feet.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
CP0548500
also known as CP-CP0548500-EACH
400 mL
CP0548510
also known as CP-CP0548510-EACH
1 L
Catalog number CP0548500
also known as CP-CP0548500-EACH
Price (KRW)
-
Capacity (Metric):
400 mL
Sample at specific depths between 3 and 600 feet.

Sample at specific depths between 3 and 600 feet. The messenger activates the unique trip heads that ensure closure in fast flowing streams or turbulent waters, regardless of line angle. All models include a plastic carrying case; order messenger and line separately.

Specifications
Capacity (English)13.5 oz.
Capacity (Metric)400 mL
MaterialStainless Steel
Product TypeWater Sampler
Unit SizeEach