Cole-Parmer™ PP 20-Place Wall Mount Drying Rack w/Pegs
Cole-Parmer™

Cole-Parmer™ PP 20-Place Wall Mount Drying Rack w/Pegs

Polypropylene draining rack provides an excellent option for post-wash draining of glassware.
Have Questions?
Catalog NumberPositions
CP0604591
also known as CP-CP0604591-EACH
20
Catalog number CP0604591
also known as CP-CP0604591-EACH
Price (KRW)
-
Positions:
20

Polypropylene draining rack provides an excellent option for post-wash draining of glassware.

Specifications
DescriptionPP Wall Mount Drying Rack with Pegs, 20 Place
Height (English)19.25 in.
Length (English)13.25 in.
Length (Metric)349 mm
Width (English)2.25 in.
Width (Metric)87 mm
HoldsTubes (20)
MaterialPolypropylene
Positions20
Product TypeDrying Rack
Unit SizeEach