Specifications
AutoclavableAutoclavable
DescriptionAutoclavable Petri Dishes, PMP, 100 x 15 mm, 10/pk
Diameter (English)3.93 in.
Height (English)0.56 in.
ShapeRound
TypePetri Dish
Diameter (Metric)10 cm
Height (Metric)1.5 cm
MaterialPMP
Unit SizePack of 10