Disposable Transfer Pipette
Disposable Transfer Pipette
Actual product may vary
Cole-Parmer™

Disposable Transfer Pipette

Easily draw and deliver precise solutions
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
CP0622663
also known as CP-CP0622663-500/PK
7.5 mL
CP0622637
also known as CP-CP0622637-500/PK
1.5 mL
CP0622651
also known as CP-CP0622651-250/PK
15 mL
CP0622661
also known as CP-CP0622661-500/PK
5.8 mL
CP0622669
also known as CP-CP0622669-400/PK
6 mL
Catalog number CP0622663
also known as CP-CP0622663-500/PK
Price (KRW)
-
Volume (Metric):
7.5 mL
Easily draw and deliver precise solutions

Easily draw and deliver precise solutions

  • Deliver repeatable, uniform drops
  • Eliminate cross contamination with these low cost, disposable LDPE pipettes

Use these unbreakable low-density polyethylene (LDPE) pipettes to eliminate the chance of contamination from rubber bulbs. They deliver repeatable, uniform drops and are configured to fit into a variety of vessels. Choose the bulb draw and graduations or drops/mL needed for measurement and delivery.

Specifications
GraduatedYes
Length (English)6.125 in.
Quantity500/Pk.
Length (Metric)155 mm
MaterialLDPE
SterilityNon-sterile
TypeLarge Bulb Transfer Pipet
Volume (Metric)7.5 mL
Unit SizePack of 500