Search
Search

| Catalog Number | Description |
|---|---|
| CP0629640 also known as CP-CP0629640-20/PK | for 10-12 mm ID Tubing |
| CP0629510 also known as CP-CP0629510-20/PK | for 4 mm ID Tubing |
| CP0629520 also known as CP-CP0629520-20/PK | for 6 mm ID Tubing |
| CP0629530 also known as CP-CP0629530-20/PK | for 8 mm ID Tubing |
| CP0629550 also known as CP-CP0629550-20/PK | for 12 mm ID Tubing |
| CP0629650 also known as CP-CP0629650-20/PK | for 12-14 mm ID Tubing |
Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.