Search
Search

| Catalog Number | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure |
|---|---|---|---|
| CP0637101 also known as CP-CP0637101-EACH | 3/32 in. | 5/32 in. | 32.4743196 bar, 471 psi |
| CP0637100 also known as CP-CP0637100-EACH | 1/32 in. | 1/16 in. | 41.36856 bar, 600 psi |
| CP0637102 also known as CP-CP0637102-EACH | 1/8 in. | 3/16 in. | 26.544826 bar, 385 psi |
| CP0637103 also known as CP-CP0637103-EACH | 3/16 in. | 1/4 in. | 19.305328 bar, 280 psi |
| CP0637104 also known as CP-CP0637104-EACH | 1/4 in. | 5/16 in. | 15.168472 bar, 220 psi |
| CP0637123 also known as CP-CP0637123-EACH | 19/64 in. | 3/8 in. | 15.79 bar, 229 psi |
| CP0637125 also known as CP-CP0637125-EACH | 9/16 in. | 1/2 in. | 15.168472 bar, 220 psi |
| CP0637501 also known as CP-CP0637501-EACH | 1/16 in. | 1/8 in. | 40.8169792 bar, 592 psi |
| CP0637502 also known as CP-CP0637502-EACH | 5/32 in. | 1/4 in. | 29.0269396 bar, 421 psi |
| CP0637505 also known as CP-CP0637505-EACH | 1/4 in. | 3/8 in. | 26.7516688 bar, 388 psi |