Compression to Male Threaded Adapter, PVD
Actual product may vary
Cole-Parmer™

Compression to Male Threaded Adapter, PVD

Compression to male threaded adapter
Have Questions?
Change viewbuttonViewtableView
Catalog NumberThread SizePort SizeOverall Length (English)
CP0638582
also known as CP-CP0638582-EACH
1/4 in. NPT(M)0.21875 in., 0.25 in., 5.555mm1.1875 in.
CP0638587
also known as CP-CP0638587-EACH
1/2 in. NPT(M)0.46875 in., 0.5 in., 11.9 mm1 5/8 in.
Catalog number CP0638582
also known as CP-CP0638582-EACH
Price (KRW)
-
Thread Size:
1/4 in. NPT(M)
Port Size:
0.21875 in., 0.25 in., 5.555mm
Overall Length (English):
1.1875 in.
Compression to male threaded adapter
Specifications
DescriptionCompression to male threaded adapter, PVDF, 1/4 in. OD x 1/4 in. NPT(M)
Port Size0.21875 in., 0.25 in., 5.555mm
Sterilization MethodAutoclave or Ethylene Oxide
Thread Size1/4 in. NPT(M)
Width (English)0.625 in.
Width (Metric)16 mm
Diameter (English) Outer1/4 in.
Diameter (Metric) Outer6.35 mm
MaterialPVDF
Overall Length (English)1.1875 in.
Product TypeCompression x NPT(M)
Unit SizeEach