Masterflex™ Norprene Tubing (A60 G)
Actual product may vary
Cole-Parmer™

Masterflex™ Norprene Tubing (A60 G)

Nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance. Opaque black.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTubing SizeFlow Rate
CP0640413
also known as CP-CP0640413-EACH
1336mL/min.
CP0640417
also known as CP-CP0640417-EACH
171700mL/min.
CP0640418
also known as CP-CP0640418-EACH
182300mL/min.
CP0640425
also known as CP-CP0640425-EACH
251000mL/min.
Catalog number CP0640413
also known as CP-CP0640413-EACH
Price (KRW)
-
Tubing Size:
13
Flow Rate:
36mL/min.
Nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance. Opaque black
  • Applications: For applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance.
  • Characteristics: Nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance. Opaque black.
Specifications
Flow Rate36mL/min.
Hose Barb1/6
Tubing Size13
ColorOpaque Black
Diameter (English) Outer0.507 in.
Diameter (Metric) Outer13 mm
MaterialNorprene
Overall Length (English)50 ft.
Overall Length (Metric)15.24 m
Product TypeTubing
Unit SizeEach