FEP Tubing
Actual product may vary
Cole-Parmer™

FEP Tubing

Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterMaximum Pressure
CP0640662
also known as CP-CP0640662-EACH
1/16 in.1/8 in.30.6127344 bar, 444 psi
CP0640660
also known as CP-CP0640660-EACH
1/32 in.1/16 in.34.4738 bar, 500 psi
CP0645004
also known as CP-CP0645004-EACH
5/32 in.1/4 in.22.6837604 bar, 329 psi
Catalog number CP0640662
also known as CP-CP0640662-EACH
Price (KRW)
-
Diameter (English) Inner:
1/16 in.
Diameter (English) Outer:
1/8 in.
Maximum Pressure:
30.6127344 bar, 444 psi
Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
  • Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Excellent for the transfer of extreme temperature or highly corrosive materials. Also good for high-purity work.
  • Characteristics: Chemically inert, nontoxic, heat resistant, with a low coefficient of friction. Doesn't deteriorate with age. Tough, but bends even at –454°F (–270°C). Translucent.
  • Certifications: Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured in ISO 9001-2008 approved facility.
  • Temperature range: –454 to 400°F (–270 to 205°C)
  • Sterilize: Autoclave, ethylene oxide, or use dry heat.
Specifications
Certifications/ComplianceFDA;USP, GMP
DescriptionFEP Tubing, 1/16 in. ID x 1/8 in. OD, 25 ft/pack
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)204°C
Maximum Pressure30.6127344 bar, 444 psi
Min. Operating Temperature (English)-454°F
Min. Operating Temperature (Metric)-270°C
Thickness (English)0.0312 in.
Thickness (Metric)0.8 mm
Diameter (English) Inner1/16 in.
Diameter (English) Outer1/8 in.
Diameter (Metric) Inner1.6 mm
Diameter (Metric) Outer3.2 mm
MaterialFEP
Unit SizeEach