Specifications
Certifications/ComplianceNonDEHP
DescriptionE-LAB TUBING, Non-DEHP, 1/16X1/8,10 x 50' PKS/CS
Max. Operating Temperature (English)165°F
Max. Operating Temperature (Metric)73°C
Maximum Pressure2.4821136 bar, 36 psi
Min. Operating Temperature (English)-58°F
Min. Operating Temperature (Metric)-50°C
Thickness (English)0.0312 in.
Thickness (Metric)0.8 mm
ColorTransparent
Diameter (English) Inner1/16 in.
Diameter (English) Outer1/8 in.
Diameter (Metric) Inner1.6 mm
Diameter (Metric) Outer3.2 mm
MaterialTygon E-Lab (E-3603)
Overall Length (English)500 ft.
Overall Length (Metric)152 m
Unit SizeCase of 10