Cole-Parmer™ Corrugated FEP 7/32 x 1/4 in.Tubing, Accepts Compression Fitting, 5  ft.
Cole-Parmer™

Cole-Parmer™ Corrugated FEP 7/32 x 1/4 in.Tubing, Accepts Compression Fitting, 5 ft.

High flexibility and excellent chemical resistance
Have Questions?
Catalog NumberDiameter (English) Inner
CP0640760
also known as CP-CP0640760-EACH
7/32 in.
Catalog number CP0640760
also known as CP-CP0640760-EACH
Price (KRW)
-
Diameter (English) Inner:
7/32 in.
High flexibility and excellent chemical resistance

High flexibility and excellent chemical resistance. Corrugations prevent kinking and help tubing retain its shape without limiting pressure or vacuum abilities. Simply cut this custom-extruded tubing to desired length. Sold in 5-ft lengths; each length has alternating sections of corrugated (10in. L) and noncorrugated (2in. L) tubing, with noncorrugated 1in. L sections at both ends. Temperature range: –300 to 400°>F (–184 to 205°>C). Withstands 27in. Hg vacuum.

Specifications
DescriptionCorrugated FEP 7/32 x 1/4” Tubing, Accepts Compression Fitting, 5 Ft
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)204°C
Maximum Pressure17.2369 bar, 250 psi
Min. Operating Temperature (English)-300°F
Min. Operating Temperature (Metric)-184°C
Thickness (English)0.0156 in.
Thickness (Metric)0.41275 mm
ColorTranslucent
Diameter (English) Inner7/32 in.
Diameter (English) Outer1/4 in.
Diameter (Metric) Inner5.6 mm
Diameter (Metric) Outer6.4 mm
MaterialFEP
Overall Length (English)5 ft.
Overall Length (Metric)1.5 m
Unit SizeEach