Norprene Tubing, 1/16 in. ID x 3/16 in. OD, 50  ft./pack
Cole-Parmer™

Norprene Tubing, 1/16 in. ID x 3/16 in. OD, 50 ft./pack

For applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance.
Have Questions?
Catalog NumberDiameter (English) Inner
CP0641001
also known as CP-CP0641001-EACH
1/16 in.
Catalog number CP0641001
also known as CP-CP0641001-EACH
Price (KRW)
-
Diameter (English) Inner:
1/16 in.
For applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance.
  • Applications: For applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance.
  • Characteristics: Nonconductive, heat-sealable, nonaging, nonoxidizing, with superior acid and alkali resistance. Opaque black.
  • Certifications: Tubing is manufactured according to GMP.
  • Temperature range: –75 to 275°F (–60 to 135°C)
  • Sterilize: Autoclave.
Specifications
Certifications/ComplianceGMP
DescriptionTubing, 1/16 in. ID x 3/16 in. OD, 50 ft/pack
Max. Operating Temperature (English)275°F
Max. Operating Temperature (Metric)135°C
Maximum Pressure2.3442184 bar, 34 psi
Min. Operating Temperature (English)-75°F
Min. Operating Temperature (Metric)-59°C
Sterilization MethodAutoclave
Thickness (English)0.0625 in.
Thickness (Metric)1.6 mm
ColorBlack
Diameter (English) Inner1/16 in.
Diameter (English) Outer3/16 in.
Diameter (Metric) Inner1.6 mm
Diameter (Metric) Outer4.8 mm
MaterialNorprene
Overall Length (English)50 ft.
Overall Length (Metric)15.2 m
Unit SizeEach