Peroxide-Cured Silicone Tubing
Actual product may vary
Cole-Parmer™

Peroxide-Cured Silicone Tubing

Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterMaximum Pressure
CP0641167
also known as CP-CP0641167-EACH
1/8 in.1/4 in.1.4478996 bar, 21 psi
CP0641159
also known as CP-CP0641159-EACH
1/50 in.1/12 in.2.068428 bar, 30 psi
CP0641160
also known as CP-CP0641160-EACH
1/32 in.3/32 in.2.1373756 bar, 31 psi
CP0641162
also known as CP-CP0641162-EACH
1/16 in.1/8 in.1.034214 bar, 15 psi
CP0641163
also known as CP-CP0641163-EACH
3/32 in.5/32 in.0.97 bar, 14 psi
CP0641168
also known as CP-CP0641168-EACH
1/8 in.3/8 in.1.72 bar, 25 psi
CP0641178
also known as CP-CP0641178-EACH
3/8 in.9/16 in.0.83 bar, 12 psi
Catalog number CP0641167
also known as CP-CP0641167-EACH
Price (KRW)
-
Diameter (English) Inner:
1/8 in.
Diameter (English) Outer:
1/4 in.
Maximum Pressure:
1.4478996 bar, 21 psi
Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
  • Applications: Pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications.
  • Characteristics: Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
  • Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements. Tubing is manufactured according to GMP.
  • Temperature range: –60 to 460°F (–51 to 238°C)
  • Sterilize: Autoclave or gamma irradiation.
Specifications
Certifications/ComplianceFDA;USP, GMP
DescriptionPeroxide-Cured Silicone Tubing, 1/8 in. ID x 1/4 in. OD, 25 ft/pack
Max. Operating Temperature (English)446°F
Max. Operating Temperature (Metric)230°C
Maximum Pressure1.4478996 bar, 21 psi
Min. Operating Temperature (English)-58°F
Min. Operating Temperature (Metric)-50°C
Sterilization MethodAutoclave, Gamma
Thickness (English)0.0625 in.
Thickness (Metric)1.6 mm
AutoclavableAutoclavable
ColorTranslucent
Diameter (English) Inner1/8 in.
Diameter (English) Outer1/4 in.
Diameter (Metric) Inner3.2 mm
Diameter (Metric) Outer6.4 mm
MaterialSilicone
Overall Length (English)25 ft.
Overall Length (Metric)7.6 m
Product TypeTubing
Unit SizeEach