Search
Search

| Catalog Number | Diameter (English) Inner | Diameter (English) Outer |
|---|---|---|
| CP0641751 also known as CP-CP0641751-EACH | 1/20 in. | 5/64 in. |
| CP0641711 also known as CP-CP0641711-EACH | 1/75 in. | 3/100 in. |
| CP0641721 also known as CP-CP0641721-EACH | 1/50 in. | 3/64 in. |
| CP0641731 also known as CP-CP0641731-EACH | 1/32 in. | 7/125 in. |
| CP0641741 also known as CP-CP0641741-EACH | 3/64 in. | 1/15 in. |
Use this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is –400 to 500°F (–240 to 260°C); melts at 620°F (327°C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.