Microbore Two-Stop Tube Sets
Actual product may vary
Cole-Parmer™

Microbore Two-Stop Tube Sets

Features platinum-cured silicone
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTubing SizeFlow RateMaterial
CP0642148
also known as CP-CP0642148-6/PK
48200mL/min.Platinum-cured Silicone
CP0642126
also known as CP-CP0642126-6/PK
2630mL/min.Platinum-cured Silicone
CP0642142
also known as CP-CP0642142-6/PK
42130mL/min.Platinum-cured Silicone
CP0643148
also known as CP-CP0643148- 12/PK
48200mL/min.Santoprene
CP9642834
also known as CP-CP9642834- 12/PK
3467mL/min.Viton
Catalog number CP0642148
also known as CP-CP0642148-6/PK
Price (KRW)
-
Tubing Size:
48
Flow Rate:
200mL/min.
Material:
Platinum-cured Silicone
Features platinum-cured silicone
Specifications
DescriptionMicrobore 2-Stop tube sets, silicone (platinum-cured); 2.79 mm ID. Pk of 6.
Flow Rate200mL/min.
Max. Operating Temperature (English)446°F
Max. Operating Temperature (Metric)230°C
Maximum Pressure1.75 bar; 25.3 psi;
Min. Operating Temperature (English)-58°F
Tubing Size48
Diameter (English) Inner11/100 in.
Diameter (English) Outer22/125 in.
Diameter (Metric) Inner2.06 mm
Diameter (Metric) Outer4.49 mm
MaterialPlatinum-cured Silicone
Product TypeL/S
Unit SizePack of 6