Clear C-Flex Tubing
Actual product may vary
Cole-Parmer™

Clear C-Flex Tubing

Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterMaximum Pressure
CP0642213
also known as CP-CP0642213-EACH
5/16 in.7/16 in.1.1721092 bar, 17 psi
CP0642204
also known as CP-CP0642204-EACH
1/8 in.3/16 in.1.1721092 bar, 17 psi
CP0642205
also known as CP-CP0642205-EACH
1/8 in.1/4 in.2.413166 bar, 35 psi
CP0642208
also known as CP-CP0642208-EACH
3/16 in.5/16 in.1.5168472 bar, 22 psi
CP0642210
also known as CP-CP0642210-EACH
1/4 in.3/8 in.1.378952 bar, 20 psi
CP0642211
also known as CP-CP0642211-EACH
1/4 in.7/16 in.1.9305328 bar, 28 psi
CP0642216
also known as CP-CP0642216-EACH
3/8 in.5/8 in.1.5857948 bar, 23 psi
CP0642218
also known as CP-CP0642218-EACH
1/2 in.3/4 in.1.1721092 bar, 17 psi
Catalog number CP0642213
also known as CP-CP0642213-EACH
Price (KRW)
-
Diameter (English) Inner:
5/16 in.
Diameter (English) Outer:
7/16 in.
Maximum Pressure:
1.1721092 bar, 17 psi
Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
  • Applications: Pharmaceutical, biotech, and general-purpose lab uses requiring high performance. Economical alternative to platinum silicone.
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
  • Certification: Product is manufactured in accordance with Part 820 Quality System Requirements (GMP); and meets USP Class VI.
  • Temperature range: –40 to 275°F (–40 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
Specifications
Certifications/ComplianceGMP, USP
DescriptionClear Tubing, 5/16 in. ID x 7/16 in. OD, 25 ft/pack
Max. Operating Temperature (English)275°F
Max. Operating Temperature (Metric)135°C
Maximum Pressure1.1721092 bar, 17 psi
Min. Operating Temperature (English)-50°F
Min. Operating Temperature (Metric)-45°C
Sterilization MethodAutoclave, Ethylene Oxide or Gamma
Thickness (English)0.0625 in.
Thickness (Metric)1.6 mm
ColorTransparent
Diameter (English) Inner5/16 in.
Diameter (English) Outer7/16 in.
Diameter (Metric) Inner8 mm
Diameter (Metric) Outer11.2 mm
MaterialC-Flex
Overall Length (English)25 ft.
Overall Length (Metric)7.6 m
Unit SizeEach