Masterflex™ C-Flex Tubing
Actual product may vary
Cole-Parmer™

Masterflex™ C-Flex Tubing

Combines biocompatibility of silicone with chemical resistance similar to Tygon™
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTubing SizeFlow RateHose Barb
CP0642424
also known as CP-CP0642424-EACH
241800mL/min.1/4
CP0642436
also known as CP-CP0642436-EACH
363400mL/min.3/8
Catalog number CP0642424
also known as CP-CP0642424-EACH
Price (KRW)
-
Tubing Size:
24
Flow Rate:
1800mL/min.
Hose Barb:
1/4
Combines biocompatibility of silicone with chemical resistance similar to Tygon™

Combines biocompatibility of silicone with chemical resistance similar to Tygon™

  • Very low protein binding
  • Heat sealable and weldable
  • Economical tubing
Specifications
Flow Rate1800mL/min.
Hose Barb1/4
Tubing Size24
Diameter (English) Outer0.936 in.
Diameter (Metric) Outer24 mm
MaterialSilicone
Overall Length (English)25 ft.
Overall Length (Metric)7.62 m
Product TypeTubing
Unit SizeEach