C-Flex Tubing, Opaque White
Actual product may vary
Cole-Parmer™

C-Flex Tubing, Opaque White

General-purpose lab uses requiring high performance and long life.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterMaximum Pressure
CP0642471
also known as CP-CP0642471-EACH
1/4 in.3/8 in.0.8273712 bar, 12 psi
CP0642460
also known as CP-CP0642460-EACH
1/32 in.3/32 in.2.1373756 bar, 31 psi
CP0642462
also known as CP-CP0642462-EACH
1/16 in.1/8 in.1.034214 bar, 15 psi
CP0642463
also known as CP-CP0642463-EACH
3/32 in.5/32 in.0.9652664 bar, 14 psi
CP0642475
also known as CP-CP0642475-EACH
5/16 in.7/16 in.0.689476 bar, 10 psi
CP0642476
also known as CP-CP0642476-EACH
5/16 in.1/2 in.1.1031616 bar, 16 psi
Catalog number CP0642471
also known as CP-CP0642471-EACH
Price (KRW)
-
Diameter (English) Inner:
1/4 in.
Diameter (English) Outer:
3/8 in.
Maximum Pressure:
0.8273712 bar, 12 psi
General-purpose lab uses requiring high performance and long life.
  • Applications: General-purpose lab uses requiring high performance and long life.
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Opaque white.
  • Certification: Resin meets USP Class VI requirements. Tubing is manufactured according to GMP.
  • Temperature range: –50 to 275°F (–45 to 135°C)
  • Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
Specifications
Certifications/ComplianceFDA;USP, GMP
DescriptionTubing, Opaque White 1/4 in. ID x 3/8 in. OD, 25 ft/pack
Max. Operating Temperature (English)275°F
Max. Operating Temperature (Metric)135°C
Maximum Pressure0.8273712 bar, 12 psi
Min. Operating Temperature (English)-50°F
Min. Operating Temperature (Metric)-45°C
Sterilization MethodAutoclave, Ethylene Oxide or Gamma
Thickness (English)0.0625 in.
Thickness (Metric)1.6 mm
ColorWhite
Diameter (English) Inner1/4 in.
Diameter (English) Outer3/8 in.
Diameter (Metric) Inner6.4 mm
Diameter (Metric) Outer9.96 mm
MaterialC-Flex
Overall Length (English)25 ft.
Overall Length (Metric)7.6 m
Unit SizeEach