Search
Search

| Catalog Number | Tubing Size | Flow Rate |
|---|---|---|
| CP0643516 also known as CP-CP0643516-EACH | 16 | 480mL/min. |
| CP0643517 also known as CP-CP0643517-EACH | 17 | 1700mL/min. |
Ultra low spallation protects fluid purity – ideal for sensitive and costly fluids and for filtration applications
Ultra low spallation protects fluid purity – ideal for sensitive and costly fluids and for filtration applications
Applications: Pharmaceutical, biotech, and food applications.
Characteristics: Long life under pressure up to 60 psi (4 bar), excellent biocompatibility, low extractables, very low spallation. Opaque off-white