Cole-Parmer™ Extra-Thick PTFE Adhesive Tape, 1 in. W, 20mil, 15 ft./roll
Cole-Parmer™

Cole-Parmer™ Extra-Thick PTFE Adhesive Tape, 1 in. W, 20mil, 15 ft./roll

Cole-Parmer Extra-Thick PTFE Adhesive Tape
Have Questions?
Catalog number CP0827708
also known as CP-CP0827708-EACH
Price (KRW)
-
Cole-Parmer Extra-Thick PTFE Adhesive Tape

Extra-thick PTFE tape is available in unique thicknesses (20, 30, and 60 mil) with a high tack pressure-sensitive adhesive backing. PTFE offers a wide range of high performance characteristics—nonstick, low-friction surface; excellent chemical and temperature resistance; and excellent electrical insulation. PTFE tape has a peel-off liner and can be easily cut with scissors. Temperature range is –40 to 350°F ( 40 to 176°C).

Specifications
Length (English)15 ft.
MaterialPTFE
Thickness20 mil
Width (English)1 in.
Product TypeAdhesive Tape
Unit SizeEach