Snapquik Connector Hose Barb Insert, 1/8 in.
Cole-Parmer™

Snapquik Connector Hose Barb Insert, 1/8 in.

High-flow fluid transfer in a small profile
Have Questions?
Catalog NumberDiameter (English) Inner
CP3131291
also known as CP-CP3131291-25/PK
1/8 in.
Catalog number CP3131291
also known as CP-CP3131291-25/PK
Price (KRW)
-
Diameter (English) Inner:
1/8 in.
High-flow fluid transfer in a small profile

High-flow fluid transfer in a small profileThe SnapQuik is the ideal quick-disconnect fitting for your small bore applications. The break away latch mechanism allows for quick and easy disconnection, while the internal latch desgin allows for a streamlined exterior that is easy to clean. The audible click assures a reliable connection is made. A complete coupling consists of one body and one insert.

Specifications
DescriptionSnapquik Connector, Insert, 1/8 in. Hose Barb, 25/pk
Material (Seal)Buna N
Max. Operating Temperature (English)122°F
Max. Operating Temperature (Metric)50°C
Maximum Pressure15 psi
Min. Operating Temperature (English)32°F
Min. Operating Temperature (Metric)0°C
Port Size0.125 in.
Sterilization MethodAutoclave or Ethylene Oxide
Diameter (English) Inner1/8 in.
Diameter (Metric) Inner3.175 mm
MaterialAcetal
Product TypeQuick-Disconnect x Barb
Unit SizePack of 25