Specifications
Connections10-32 UNF
DescriptionFlowmeter, mass, differential pressure, for gases, 0.05 to 5 ml/min
Electrical Connections8-pin circular mini-DIN
For Use With (Application)GAS
Height (English)3.875 in.
Length (English)2.375 in.
Power Supply Details0 to 5 VDC
Repeatability±0.2%
Scale7-line x 4-digit LCD; 0.25 in. H flow display
Temperature (English)122°F
Temperature (Metric)50°C
Width (English)1.25 in.
Accuracy±0.8% (Reading)
Airflow Rate0.05 to 5 mL/min
Gas TypeAcetylene, Air, Argon, i-Butane, n-Butane, Carbon Dioxide, Carbon Monoxide, Deuterium, Ethane, Ethylene/Ethene, Helium, Hydrogen, Krypton, Methane, Neon, Nitrogen, Nitrous Oxide, Oxygen, Propane, Sulfur Hexaflouride, Xenon
Pressure Rating145 psig
Unit SizeEach