Qorpak Precleaned Amber Glass Wide-Mouth Bottle, 960mL, PTFE-lined cap, 12/Cs
Cole-Parmer™

Qorpak Precleaned Amber Glass Wide-Mouth Bottle, 960mL, PTFE-lined cap, 12/Cs

Saves valuable time, and the odor-free and tasteless finish will not affect stored products
Have Questions?
Catalog NumberCapacity (Metric)
CP3460950
also known as CP-CP3460950-12/CS
1000 mL
Catalog number CP3460950
also known as CP-CP3460950-12/CS
Price (KRW)
-
Capacity (Metric):
1000 mL
Saves valuable time, and the odor-free and tasteless finish will not affect stored products

Saves valuable time, and the odor-free and tasteless finish will not affect stored productsThe vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles. Ideal for chemical and resin sampling. Individually sealed for long term storage with no contamination. Bottles come with green thermoset, PTFE-lined caps.

Specifications
Closure LinerWith Liner
Closure Size53-400 mm
Closure TypeCap
Product TypeWide Mouth Bottle with Cap
Capacity (Metric)1000 mL
Closure IncludedYes
ColorAmber
MaterialGlass
MouthWide
Unit SizeCase of 12