pH 2700/PC 2700/Ion 2700/CON 2700 Benchtop Multiparameter Meters
Cole-Parmer™

pH 2700/PC 2700/Ion 2700/CON 2700 Benchtop Multiparameter Meters

Affordable meters that meet GLP requirements.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
CP3542020
also known as CP-CP3542020-EACH
pH 2700 Meter Kit
CP3541200
also known as CP-CP3541200-EACH
CON 2700 Meter Kit
Catalog number CP3542020
also known as CP-CP3542020-EACH
Price (KRW)
-
Model:
pH 2700 Meter Kit
Compact benchtop meters to measure pH/mV/Ion/Temperature/Conductivity/TDS/Salinity/Resistivity

  • All measurements include temperature display in °F or °C
  • Up to 500-point memory with date-time stamp for GLP
  • Output data to either printer or PC

pH 2700 and Ion 2700 pH/mV/Ion/Temperature Meter

  • Large display with bright backlight and dynamic reading stability indication
  • With calibration due alarm and display Hold
  • Water-resistant membrane keypad with password protection for both set-up and calibration
  • Multiple pH slopes and offset display for quick, easy electrode diagnosis
  • Electrode holder can be mounted on either side of the meter
  • Convenient pull-out, quick-reference card
PC 2700 pH/mV/Ion/TDS, Salinity and Resistivity Meter
  • Toggle between pH, mV or ion, conductivity, TDS, salinity and resistivity
CON 2700 Conductivity/TDS Meter
  • Measure conductivity, total dissolved solids(TDS), salinity, and resistivity
  • Features auto-standardization, auto-calibration, and autoranging
  • Accepts either 2-cell or 4-cell electrodes
  • Calibration due alarm with password protection for setup and calibration

Specifications
Accuracy (mV)±0.2 mV
Accuracy (pH)±0.002
Calibration Points (pH)Up to 6
Certifications/ComplianceCE
Data Points500
For Use With (Application)pH measurement for drinking water, food, pools, laboratory and pharmaceuticals
Height (English)2.75 in.
IncludesMeter, pH electrode, ATC temperature/conductivity probe, 60mL of electrode fill solution, electrode holder, AC adapter and CyberComm software
Length (Metric)15.54 cm
ModelpH 2700 Meter Kit
OutputsRS232
Resolution (mV)0.1/1mV
Temperature Accuracy±0.5°C
Temperature Resolution0.1°C
Voltage110/240 V
Width (Metric)17.44 cm
Display TypeLCD
Measurement ModespH, mV, Ion, Temperature, Conductivity, TDS, Salinity, Resistivity
Range (mV)±2000 mV
Range (pH)-2 to 20
Resolution (pH)0.1/0.01/0.001
Temperature Range (Metric)0°C to 100°C
Unit SizeEach