Search
Search

| Catalog Number | Diameter (English) Inner | Diameter (English) Outer | Maximum Pressure |
|---|---|---|---|
| CP9582005 also known as CP-CP9582005-5/PK | 1/40 in. | 1/38 in. | 27.57904 bar, 400 psi |
| CP9582000 also known as CP-CP9582000-5/PK | 1/250 in. | 4/625 in. | 48.26332 bar, 700 psi |
| CP9582001 also known as CP-CP9582001-5/PK | 1/150 in. | 1/100 in. | 48.26332 bar, 700 psi |
| CP9582002 also known as CP-CP9582002-5/PK | 1/75 in. | 1/64 in. | 48.26332 bar, 700 psi |
| CP9582003 also known as CP-CP9582003-5/PK | 1/64 in. | 1/64 in. | 48.26332 bar, 700 psi |
| CP9582004 also known as CP-CP9582004-5/PK | 1/50 in. | 1/50 in. | 34.4738 bar, 500 psi |
| CP9582006 also known as CP-CP9582006-5/PK | 1/32 in. | 1/30 in. | 20.68428 bar, 300 psi |
| CP9582007 also known as CP-CP9582007-5/PK | 1/32 in. | 1/25 in. | 37.92118 bar, 550 psi |
| CP9582008 also known as CP-CP9582008-5/PK | 1/28 in. | 1/25 in. | 37.92118 bar, 550 psi |
| CP9582009 also known as CP-CP9582009-5/PK | 1/25 in. | 1/23 in. | 34.4738 bar, 500 psi |
| CP9582010 also known as CP-CP9582010-5/PK | 1/25 in. | 1/20 in. | 31.02642 bar, 450 psi |
| CP9582011 also known as CP-CP9582011-5/PK | 1/20 in. | 1/18 in. | 27.57904 bar, 400 psi |
| CP9582012 also known as CP-CP9582012-5/PK | 1/16 in. | 1/16 in. | 24.13166 bar, 350 psi |
| CP9582013 also known as CP-CP9582013-5/PK | 5/64 in. | 5/64 in. | 18.96059 bar, 275 psi |