Search
Search

| Catalog Number | Tubing Size | Flow Rate |
|---|---|---|
| CP9641235 also known as CP-CP9641235-EACH | 35 | 2600mL/min. |
| CP9641215 also known as CP-CP9641215-EACH | 15 | 1100mL/min. |
| CP9641224 also known as CP-CP9641224-EACH | 24 | 1800mL/min. |
| CP9641236 also known as CP-CP9641236-EACH | 36 | 3400mL/min. |
Achieve top performance from your Masterflex L/S pump heads when you use precision-extruded tubing. Tubing is manufactured to tight tolerances that match our L/S pump heads—ensures accurate flow rates and a long tubing life. Choose from precision tubing or high-performance precision tubing. High-Performance precision tubing has a thicker wall that improves pressure generation, suction lift, ability to pump viscous fluids, and tubing life. Flow ranges are approximate—calculated under the following conditions: 0 psig at inlet, 0.5 psig at outlet; water temperature at 72°F (22°C). Actual performance varies depending on tubing formulation—values shown below are for firm tubing. Flow ranges are approximate—calculated under the following conditions: 0 psig at inlet, 0.5 psig at outlet; water temperature at 72°F (22°C). Actual performance varies depending on tubing formulation—values shown below are for firm tubing.