Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.
Have Questions?
Catalog Number
Model
Capacity (Metric)
Dimensions (D x W x H) Interior
Voltage
CPX952137R
also known as BRANSON-CPX952137R-EACH
M1800H-E
1.9 L
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
230/240 V
Catalog number CPX952137R
also known as BRANSON-CPX952137R-EACH
Price (KRW)
-
Model:
M1800H-E
Capacity (Metric):
1.9 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
Voltage:
230/240 V
Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.
Bransonic MH Series cleaners are known for offering level of precision and reliability
Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
Have maximum heater temperature of 69°C (156.2°F) and built-in temperature sensor that prevents overheating and automatically shuts off heating and ultrasonics when temperature exceeds 70°C
40 kHz rugged industrial transducers
Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
in liquid level and temperature caused by light/heavy load
Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
Tank drains with valves are incorporated on models 1.5-gallon and larger
Plastic body, chemical-resistant
Tank cover included
Specifications
Capacity (English)0.5 gal.
Dimensions (D x W x H) Interior15 x 14 x 10 cm (6 x 5.5 x 4 in.)