Isotemp™ General Purpose Deluxe Water Baths
Isotemp™ General Purpose Deluxe Water Baths
Isotemp™ General Purpose Deluxe Water Baths
Fisher Scientific™

Isotemp™ General Purpose Deluxe Water Baths

Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Model
FSGPD28
also known as FIS-FSGPD28
28 LIsotemp GPD 28
FSGPD022 LIsotemp GPD 02
FSGPD2S2 LIsotemp GPD 2S
FSGPD05
also known as FIS-FSGPD05
5 LIsotemp GPD 05
FSGPD1010 LIsotemp GPD 10
FSGPD15D15 L (5 L/10 L)Isotemp GPD 15D
Catalog number FSGPD28
also known as FIS-FSGPD28
Price (KRW)
-
Capacity (Metric):
28 L
Model:
Isotemp GPD 28
Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.
  • Smaller footprint, compared to previous models
  • Advanced temperature controller is designed for extended functionality 
  • New audible alarms
  • Conveniently save commonly used settings with temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Compatable with Thermal beads (sold separately)
Specifications
Amperage9.0-10.5 / 4.3-5.0 (120V/230V)
Certifications/ComplianceUL, CE, FDA Class I
Chamber MaterialStainless Steel
Controller TypeDigital
Description28L Deluxe General Purpose Water Bath
Dimensions (D x W x H) Interior11.7 x 19.7 x 7.99 in. (297 x 500 x 200 mm)
Dimensions (L x W x H)15.4 x 21.8 x 11.1 in. (392 x 555 x 282 mm)
DisplayMonochrome LCD
Heating Capacity1200 w
IncludesPolycarbonate Gable Cover, Diffuser Tray
MaterialEpoxy Powder-coated Steel
ModelIsotemp GPD 28
Temperature Presets3
Temperature Stability±0.2°C
Temperature Uniformity±0.2°C
Capacity (Metric)28 L
Temperature RangeAmbient to 100°C
Unit SizeEach