Kimble™ Kontes™ Pellet Pestle™
Fisher Scientific™

Kimble™ Kontes™ Pellet Pestle™

Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)MaterialIncludesDnase Free
K7495200090
also known as FISHERTOP -K7495200090-EA
1.5 mLPolypropylene100 MicrotubesRNase, DNase and Pyrogen-free
K7495150000
also known as FISHERMIS-K7495150000-1/CS
1.5 mLCTFE/Stainless Steelw/o MicrotubesNo
K7495211590
also known as FISHERTOP -K7495211590-EA
1.5 mLPolypropylenew/o MicrotubesRNase, DNase and Pyrogen-free
K7495210500
also known as FISHERMIS-K7495210500-100/CS
0.5 mLPolypropylenew/o MicrotubesNo
K7495211500
also known as FISHERTOP -K7495211500-CS
1.5 mLPolypropylenew/o MicrotubesNo
Catalog number K7495200090
also known as FISHERTOP -K7495200090-EA
Price (KRW)
-
Capacity (Metric):
1.5 mL
Material:
Polypropylene
Includes:
100 Microtubes
Dnase Free:
RNase, DNase and Pyrogen-free
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Disposable Pellet Pestle

  • Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
  • Available with or without 100 microtubes
  • Microtubes have the same properties and come individually wrapped to ensure purity
  • Length of pestle with tip, 7cm (2.75 in.)
Reusable Pellet Pestle
  • Autoclavable CTFE polymeric head with a stainless-steel shaft
  • Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size

Specifications
Capacity0.05 oz., 1.5mL
Capacity (English)0.05 oz.
Dnase FreeRNase, DNase and Pyrogen-free
DisposableSingle-use
For Use With (Application)Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes
For Use With (Equipment)Cordless motor
Includes100 Microtubes
Length (English)2.75 in.
Length (Metric)70mm
Capacity (Metric)1.5 mL
MaterialPolypropylene
Product TypePellet Pestle and Tube
Unit SizeCase of 100