Kimble™ Kontes™ Pellet Pestle™
Fisher Scientific™

Kimble™ Kontes™ Pellet Pestle™

Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)MaterialIncludesDnase Free
K7495210500
also known as FISHERMIS-K7495210500-100/CS
0.5 mLPolypropylenew/o MicrotubesNo
K7495150000
also known as FISHERMIS-K7495150000-1/CS
1.5 mLCTFE/Stainless Steelw/o MicrotubesNo
K7495200090
also known as FISHERTOP -K7495200090-EA
1.5 mLPolypropylene100 MicrotubesRNase, DNase and Pyrogen-free
K7495211590
also known as FISHERTOP -K7495211590-EA
1.5 mLPolypropylenew/o MicrotubesRNase, DNase and Pyrogen-free
K7495211500
also known as FISHERTOP -K7495211500-CS
1.5 mLPolypropylenew/o MicrotubesNo
Catalog number K7495210500
also known as FISHERMIS-K7495210500-100/CS
Price (KRW)
-
Capacity (Metric):
0.5 mL
Material:
Polypropylene
Includes:
w/o Microtubes
Dnase Free:
No
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Disposable Pellet Pestle

  • Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
  • Available with or without 100 microtubes
  • Microtubes have the same properties and come individually wrapped to ensure purity
  • Length of pestle with tip, 7cm (2.75 in.)
Reusable Pellet Pestle
  • Autoclavable CTFE polymeric head with a stainless-steel shaft
  • Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size

Specifications
AutoclavableAutoclavable
Capacity0.01 oz., 0.5mL
Capacity (English)0.01 oz.
ColorBlue
Dnase FreeNo
DisposableSingle-use
For Use With (Application)Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Includesw/o Microtubes
Length (English)2.75 in.
Length (Metric)70mm
Capacity (Metric)0.5 mL
MaterialPolypropylene
Product TypePellet Pestle
Unit SizeCase of 100