Kimble™ Kontes™ Closed System Sterile Tissue Grinder (Molded Tip)
Fisher Scientific™

Kimble™ Kontes™ Closed System Sterile Tissue Grinder (Molded Tip)

Minimizes the risk of personal contact with samples
Have Questions?
Catalog NumberCapacity
K7496000050
also known as FISHERTOP -K7496000050-EA
1.69 oz., 50 mL
Catalog number K7496000050
also known as FISHERTOP -K7496000050-EA
Price (KRW)
-
Capacity:
1.69 oz., 50 mL
Minimizes the risk of personal contact with samples

  • Tissues are ground within a sealed container
  • Narrow pestles eliminate the potential of sample overflow
  • Molded-in abrasive surface on the pestle tip leaves no sediment to obstruct sample examination
  • Gamma sterilized in easy-open HDPE packs
  • CS2 tissue grinders have a vitrified tip for more aggressive grinding of difficult samples
  • Polypropylene pestles and conical sample tubes with solid HDPE caps

Specifications
Capacity1.69 oz., 50 mL
Capacity (English)1.69 oz.
IncludesFully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label
MaterialPolypropylene
SterilitySterile
Capacity (Metric)50 mL
Unit SizeCase of 10