Kimble™ Kontes™ Replacement Tube For All-Glass Dounce Tissue Grinders
Kimble™ Kontes™ Replacement Tube For All-Glass Dounce Tissue Grinders
Kimble™ Kontes™ Replacement Tube For All-Glass Dounce Tissue Grinders
Fisher Scientific™

Kimble™ Kontes™ Replacement Tube For All-Glass Dounce Tissue Grinders

A range of replacement tubes for Dounce Tissue Grinders, from 2mL to 100mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity
K8853030002
also known as FIS-K8853030002
0.06 oz., 2mL
K8853030007
also known as FISHERMIS-K8853030007-EACH
0.23 oz., 7mL
Catalog number K8853030002
also known as FIS-K8853030002
Price (KRW)
-
Capacity:
0.06 oz., 2mL
A range of replacement tubes for Dounce Tissue Grinders, from 2mL to 100mL.
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Capacity0.06 oz., 2mL
Capacity (English)0.06 oz.
For Use With (Equipment)Dounce all Glass tissue grinders
QuantityCase of 1
Capacity (Metric)2 mL
Product TypeTissue Grinder Tube
Unit SizeEach