Specifications
Bleeder ValveDual
Description115V 60Hz
Dimensions (L x W x H)18 x 14 x 13 in. (450 x 360 x 330 mm)
Electrical Requirements115 V 60 Hz
Exhaust Port SizeOversized
Frequency60 Hz
Height (English)13 in.
Height (Metric)330 mm
Holds2 Deepwell, 6 Shallow Well Microplates
Infrared Chamber Lamps2
Length (English)18 in.
Length (Metric)450 mm
Magnetic AssemblySUMAXSPD
Standard CoverHeated Glass
Timer1 min. to 10 hr.
Vacuum Control0.1 to 20 torr
Voltage115 V
Weight (English)44 lb.
Weight (Metric)20 kg
Width (English)14 in.
Width (Metric)360 mm
Chamber MaterialPTFE
ModelSPD131DDA
Temperature Range (Metric)45°C to 80°C
Unit SizeEach