Product Image
Thermo Scientific™

Polycarbonate Bottle Assembly

Polycarbonate bottle assembly, 36mL
Have Questions?
카탈로그 번호용량
010-137136 mL
카탈로그 번호 010-1371
제품 가격(KRW)
458,000
Pack of 2
용량:
36 mL
제품 가격(KRW)
458,000
Pack of 2
Polycarbonate bottle assembly, 36mL, For use in centrifuge, Pack of 2

Polycarbonate bottle assembly, 36mL

For use in centrifuges

Specifications:
Fill volume: 26.3ml
Max speed: 50,000rpm
Max RCF: 266,000 xg

Includes aluminum sealing closure
Pack of 2

사양
용도(장비)Fiberlite Rotor F50L-8x39
팩당 수2
용량36 mL
유형Adapter
Unit SizePack of 2