Standard Sample Bags
Fisher Scientific™

Standard Sample Bags

Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호치수(길이 x 폭)두께(영국식 단위)용량(영국식 단위)제품 유형
0181212018 x 9.5 cm3 mil7 oz.Sample Bag
018125C
MIS-018125C-500/PK/PK/PK으로도 사용됨
23 x 15 cm3 mil24 oz.Sample Bag
018126B
FIS-018126B으로도 사용됨
18.5 x 7.5cm2.25 mil4 oz.Sample Bag with Labeling Area
018126C
FISHERMIS-018126C-500/PK으로도 사용됨
23 x 11.5cm2.5 mil18 oz.Sample Bag with Labeling Area
카탈로그 번호 01812120
제품 가격(KRW)
-
치수(길이 x 폭):
18 x 9.5 cm
두께(영국식 단위):
3 mil
용량(영국식 단위):
7 oz.
제품 유형:
Sample Bag
Features puncture proof tabs for protection from damage due to wire-end protrusion. Easy-to-close bags are ideal for sampling and product analysis. Available in plain or write-on styles.
  • Transparent polyethylene bags
  • Whirling or folding thebag over three times and securing with the closure tabs creates a leak-proof sampling container
  • Gas sterilized, with documentation available
  • Pull tabs help prevent contamination from finger contact when opening
  • Write-on bags have area that accepts ballpoint pen or pencil
  • Bags can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
  • Thickness, 2.25 to 4 mil
  • RNase, DNase, pryogen and BPH free
  • Comply with regulatory and industrial requirements of EPA, FDA, HACCP and USDA
  • Bags should not be used at temperatures above 180°F (82°C)
사양
용량(영국식 단위)7 oz.
용량(미터법)207 mL
설명Plain Style
치수(길이 x 폭)18 x 9.5 cm
라텍스 없음Yes
길이(미터법)18 cm
팩당 수500/Pk.
외부 포장Cardboard
보호용 내부 포장Plastic
수량500/Pk.
멸균 방법Ethylene Oxide Gas
온도 범위(영국식 단위)-320°F to +180°F
온도 범위(미터법)-196°C to +82°C
두께(미터법)0.076 mm
폭(미터법)9.5 cm
오토클레이브 가능Not Autoclavable
마개 유형Closing Tab
색상Clear
일회용Single-use
길이(영국식 단위)7 in.
물질Polyethylene
제품 유형Sample Bag
멸균Sterile
두께(영국식 단위)3 mil
폭(영국식 단위)7 in.
Unit SizePack of 500