Low-Retention Microcentrifuge Tubes
Fisher Scientific™

Low-Retention Microcentrifuge Tubes

Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호멸균용량(미터법)마개 유형
02681320
FISHERTOPSELLING-02681320-PK으로도 사용됨
Non-sterile1.5 mLSnap Cap
02681311
FISHERTOPSELLING-02681311-PK으로도 사용됨
Non-sterile0.6 mLSnap Cap
02681321
FISHERTOPSELLING-02681321-PK으로도 사용됨
Non-sterile2 mLSnap Cap
02681331
FISHERTOPSELLING-02681331-PK으로도 사용됨
Sterile1.5 mLAttached Cap
02681332
FISHERTOPSELLING-02681332-PK으로도 사용됨
Sterile2 mLAttached Cap
카탈로그 번호 02681320
FISHERTOPSELLING-02681320-PK으로도 사용됨
제품 가격(KRW)
-
멸균:
Non-sterile
용량(미터법):
1.5 mL
마개 유형:
Snap Cap
Snap-Cap™ lid provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
  • Manufactured from durable chemical-resistant polypropylene
  • 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
  • Designed for use in critical applications where minute sample recovery is important
  • Withstand speeds up to 30,000xG
  • Recommended for freezer-to-centrifuge use
  • Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
  • RNase/DNase free
사양
캡 스타일Snap Cap
직경(미터법)13 mm
용도(애플리케이션)Critical applications where minute sample recovery is important
길이(미터법)40 mm
포장Bulk
오토클레이브 가능Autoclavable
용량(미터법)1.5 mL
마개 유형Snap Cap
색상Natural
GraduatedYes
물질Polypropylene
최대 RCF30,000 x g
멸균Non-sterile
Unit SizePack of 250