51 Expansion Glass Shell Vials with Plug Style Closures
51 Expansion Glass Shell Vials with Plug Style Closures
Fisher Scientific™

51 Expansion Glass Shell Vials with Plug Style Closures

Straight-sided shell vials are ideal for dry contents.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)높이(미터법)직경(미터법) 외부
0333926H44.3 mL94 mm29 mm
0333926A
FISHERTOPSELLING-0333926A-PK으로도 사용됨
1.8 mL35 mm12 mm
0333926C
FISHERTOPSELLING-0333926C-PK으로도 사용됨
7.4 mL51 mm19 mm
0333926F
FISHERTOPSELLING-0333926F-PK으로도 사용됨
25.8 mL65 mm29 mm
0333926G
FISHERTOPSELLING-0333926G-PK으로도 사용됨
36.9 mL80 mm29 mm
0333926B
FISHERTOPSELLING-0333926B-PK으로도 사용됨
3.7 mL45 mm15 mm
카탈로그 번호 0333926H
제품 가격(KRW)
-
부피(미터법):
44.3 mL
높이(미터법):
94 mm
직경(미터법) 외부:
29 mm
Straight-sided shell vials are ideal for dry contents.
  • TITESEAL™ vials
  • Plain tops
  • Open-bottom plug style plastic closures, unattached
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
사양
인증/적합성ASTM E438
마개 재질Plastic
일회용Single-use
용도(애플리케이션)Ideal for storing dry products
높이(미터법)94 mm
제품 유형Shell Vial
부피(영국식 단위)12 dr.
부피(미터법) 전체44.3 mL
마개 유형Plug
색상Clear
직경(미터법) 외부29 mm
물질Borosilicate Glass
제품라인TITESEAL
멸균Non-sterile
부피(미터법)44.3 mL
Unit SizePack of 144