Autosampler Shell Vial Kits
Fisher Scientific™

Autosampler Shell Vial Kits

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, sold as kits with caps to assure proper fit and function.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)높이(미터법)dimForUseWithEquipment
03391231 mL40 mm
03391244 mL45 mm
카탈로그 번호 0339123
제품 가격(KRW)
-
부피(미터법):
1 mL
높이(미터법):
40 mm
Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, sold as kits with caps to assure proper fit and function.
  • Neckless vial convenience kits - contain vials, inserts and snap caps - to assure proper fit and function
  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
사양
마개 색상Natural
마개 재질Polyethylene
용도(장비)Waters™ 96 Position Autosamplers
높이(미터법)40 mm
제품 유형Shell Autosampler Vial Convenince Kit
Volume (Metric) Usable1 mL
마개 유형Snap Cap
색상Clear
직경(미터법) 외부8 mm
물질Borosilicate Glass
제품라인Fisherbrand
부피(미터법)1 mL
Unit SizePack of 200