Cryo/Freezer Boxes
Cryo/Freezer Boxes
Fisher Scientific™

Cryo/Freezer Boxes

Choice of boxes to accommodate tubes from 0.5 to 50mL
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호치수(길이 x 폭 x 높이)포함
03395463
FIS-03395463으로도 사용됨
3 x 3 x 2 in.Bottom Drain Holes, Tight Lid, 25-Cell Divider
03395451
FIS-03395451으로도 사용됨
3 x 3 x 2 in.Bottom Drain Holes, Tight Lid, No Divider
03395454
FIS-03395454으로도 사용됨
5.75 x 5.75 x 4.8 in.Bottom Drain Holes, Tight Lid, No Divider
03395455
FIS-03395455으로도 사용됨
5 x 5 x 2 in.Bottom Drain Holes, Tight Lid, No Divider
03395456
FIS-03395456으로도 사용됨
5 x 5 x 3 in.Bottom Drain Holes, Tight Lid
03395465
FIS-03395465으로도 사용됨
5 x 5 x 2 in.Bottom Drain Holes, Tight Lid, 100-Cell Divider
03395464
FIS-03395464으로도 사용됨
5 x 5 x 2 in.Bottom Drain Holes, Tight Lid, 81-Cell Divider
카탈로그 번호 03395463
FIS-03395463으로도 사용됨
제품 가격(KRW)
20,000
Each
카트에 추가하기
치수(길이 x 폭 x 높이):
3 x 3 x 2 in.
포함:
Bottom Drain Holes, Tight Lid, 25-Cell Divider
제품 가격(KRW)
20,000
Each
카트에 추가하기

Choice of boxes to accommodate tubes from 0.5 to 50mL

Sturdy yet economical, Fisherbrand Cryo/Freezer Boxes and Dividers are made of sturdy white cardboard, with a special moisture-repellent coating to protect them from the effects of liquid nitrogen or condensation from refrigerated equipment. Small holes on the bottom allow for safe drainage of liquid nitrogen or water.

Simple design for versatile use

  • Unbreakable white fiberboard to protect samples
  • Surface is easy to write on for identification
  • Sized to fit all standard stainless-steel and polycarbonate storage systems
  • Protective coating prevents water or liquid nitrogen from saturating box for increased longevity
  • Tight lid-to-box fit means accidental separation is next to impossible
  • Bottom drain holes allow safe drainage of liquid nitrogen, prevent moisture buildup
  • Catalog numbers are printed on box lids for easy reorder
  • Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C

Choice of sizes and dividers for flexibility

  • Three boxes come with dividers in popular configurations
  • Four boxes come without dividers: choose the divider you need, replace it with another divider when needs change

Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; In institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.

사양
마개 유형Lid
치수(길이 x 폭 x 높이)3 x 3 x 2 in.
용도(애플리케이션)Biotech, Blood Bank, Institutions Performing Artificial Insemination, Medical Research, Pharmaceutical Facilities, Provide Low-Cost Storage for Laboratories in Universities, Stem Cell/Bone Marrow Procedures
용도(장비)Liquid Nitrogen Tanks, Mechanical Freezers
높이(영국식 단위)2 in.
높이(미터법)5.1 cm
포함Bottom Drain Holes, Tight Lid, 25-Cell Divider
길이(영국식 단위)3 in.
길이(미터법)7.6 cm
최소 온도(영국식 단위)-320.8°F
최소 온도(미터법)-196°C
폭(영국식 단위)3 in.
폭(미터법)7.6 cm
색상White
물질Fiberboard
형상Square
유형Freezer Box
Unit SizeEach