Mini-Sieve Microsieve Set
Fisher Scientific™

Mini-Sieve Microsieve Set

Offers easy handheld use for the lab or the field
Have Questions?
카탈로그 번호기공 크기
03410531
FISHERMIS-03410531-100/PK으로도 사용됨
25, 35, 45, 60, 80, 120, 170, 230
카탈로그 번호 03410531
FISHERMIS-03410531-100/PK으로도 사용됨
제품 가격(KRW)
-
기공 크기:
25, 35, 45, 60, 80, 120, 170, 230

Offers easy handheld use for the lab or the field

  • Consists of a stack of four interchangeable screen holding sections, a catch pan, a cover and four screen retaining rings
  • All parts are molded of polypropylene
  • Sections are friction-fit and easy to assemble and take apart for sample retrieval
  • Sorting parameters can be changed by exchanging the removable phosphor-bronze mesh inserts
  • Each holding section is 56mm (2.25 in.) I.D. x 41 mm (1.625 in.) high, and holds about 60mL
  • Dimensions of the assembled set with pan and cover are 21.6 cm (8.5 in.) high x 7.2 cm (2.125 in.) maximum diameter
사양
용도(애플리케이션)Ideal for quick field or lab particle size sorting
높이(영국식 단위)8.5 in.
높이(미터법)21.5cm
포함Four exchangeable screen holding segments, catch pan, cover and four screen retaining rings
기공 크기25, 35, 45, 60, 80, 120, 170, 230
직경(영국식 단위) 외부2.875 in.
직경(미터법) 외부72 mm
프레임 재질Polypropylene
물질Polypropylene
Mesh MaterialPhosphor Bronze
Screen SizeSet of 8 (25 Mesh, 35 Mesh, 45 Mesh, 60 Mesh, 80 Mesh, 120 Mesh, 170 Mesh, 230 Mesh)
Sieve NumberSet of 8 (25, 35, 45, 60, 80, 120, 170, and 230)
유형Sieve Set
Unit SizePack of 100