Tin Specimen/Sample Boxes
Fisher Scientific™

Tin Specimen/Sample Boxes

Fisherbrand Tin Specimen Boxes are excellent for sample collection and storage
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(영국식 단위)
03490A
FISHERTOPSELLING-03490A-144/PK으로도 사용됨
0.5 oz.
03490B
FIS-03490B으로도 사용됨
1 oz.
03490D
FIS-03490D으로도 사용됨
4 oz.
03490C
FIS-03490C으로도 사용됨
2 oz.
카탈로그 번호 03490A
FISHERTOPSELLING-03490A-144/PK으로도 사용됨
제품 가격(KRW)
-
용량(영국식 단위):
0.5 oz.
Fisherbrand Tin Specimen Boxes are excellent for sample collection and storage
  • Fisherbrand™ Tin Specimen/Sample Boxes are available in different sizes.
  • Excellent for sample collection and storage
  • Round, seamless tin container
  • Wide-low-form, flat bottom
  • With writable label on lid
  • Made from ASTM standard (A623-11)
사양
용량(영국식 단위)0.5 oz.
용량(미터법)15 mL
직경(영국식 단위) 외부1.5 in.
직경(미터법) 외부3.8 cm
용도(애플리케이션)Sample Collection and Storage
높이(영국식 단위)0.5 in.
포함Label on lid
제품 유형Specimen Box
마개 유형Lid
높이(미터법)1.3 cm
물질Tin
형상Round
Unit SizePack of 144