Premium Microcentrifuge Tubes: 2.0mL
Premium Microcentrifuge Tubes: 2.0mL
Premium Microcentrifuge Tubes: 2.0mL
Fisher Scientific™

Premium Microcentrifuge Tubes: 2.0mL

Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호색상
05408138
FISHERMIS-05408138-EACH으로도 사용됨
Natural
05408141Blue
05408140Yellow
05408139Red
05408144Lavender
05408143Orange
05408142Green
05408145Amber
05408146Assorted
카탈로그 번호 05408138
FISHERMIS-05408138-EACH으로도 사용됨
제품 가격(KRW)
-
색상:
Natural
Flat-top snap caps provide a safe, liquid-tight, reliable seal even with prolonged boiling

Capacity 2.0mL

  • High-clarity polypropylene
  • Graduated in 0.25mL increments
  • Withstand forces up to 30,000 × g
  • Easy-open caps with needle insertion spot and textured marking area
  • Labeling area on tube exterior
  • Highly polished interior for maximum sample recovery
  • Temperature range of -80° to +121°C
  • Fit all standard rotors
  • Nonpyrogenic
  • Autoclavable at 121°C/15psi for 15 minutes

사양
캡 스타일Snap Cap with Flat Top
인증/적합성RNase, DNase-free
직경(미터법)11 mm
포함Needle insertion spot
라벨 유형Labeling Area
길이(미터법)40.6 mm
오토클레이브 가능Autoclavable
용량(미터법)2 mL
마개 유형Flat Snap Cap
색상Natural
GraduatedYes
물질Polypropylene
최대 RCF30,000 x g
Unit SizePack of 500