Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL
Fisher Scientific™

Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL

Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
Have Questions?
카탈로그 번호일회용물질길이(미터법)마개 유형
0553833A
FISHERMIS-0553833A-EACH으로도 사용됨
ReusableHeavy-duty Kimax Glass116 mmScrew Cap
카탈로그 번호 0553833A
FISHERMIS-0553833A-EACH으로도 사용됨
제품 가격(KRW)
1,140,000
Each
일회용:
Reusable
물질:
Heavy-duty Kimax Glass
길이(미터법):
116 mm
마개 유형:
Screw Cap
제품 가격(KRW)
1,140,000
Each
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
  • With conical shaped bottom
  • Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
사양
보정To contain
인증/적합성USP, ASTM E 438
마개 포함Yes
직경(미터법)17 mm
눈금0.1 mL
길이(미터법)116 mm
라이너 재질Rubber
제품 유형Centrifuge Tube
형상Conical
스레드 크기15-415
공차0 to 0.2mL in ±0.05mL, >0.2 to 1mL in ±0.1mL, >1 to 3mL in ±0.15mL, >3 in ±0.2mL
하단 형상Conical
용량(미터법)10 mL
마개 유형Screw Cap
일회용Reusable
GraduatedYes
물질Heavy-duty Kimax Glass
최대 RCF2980 x g
Unit SizeEach