Serialized Class A Cylinders with Certificate of Traceability
Serialized Class A Cylinders with Certificate of Traceability
Fisher Scientific™

Serialized Class A Cylinders with Certificate of Traceability

Calibrated To Contain
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)눈금오류 제한
08559F500 mL5 mL+/- 2.0mL
08559A10 mL0.1 mL+/- 0.10mL
08559B25 mL0.2 mL+/- 0.17mL
08559C50 mL1 mL+/- 0.25mL
08559D100 mL1 mL+/- 0.50mL
08559E250 mL2 mL+/- 1.0mL
08559G1000 mL10 mL+/- 3.0mL
08559H2000 mL20 mL+/- 6.0mL
카탈로그 번호 08559F
제품 가격(KRW)
-
용량(미터법):
500 mL
눈금:
5 mL
오류 제한:
+/- 2.0mL

Calibrated To Contain

  • Serialized Class A
  • With traceability
  • Borosilicate glass
  • White scale

사양
오토클레이브 가능Autoclavable
보정To Contain
포함Traceable NIST Certificate
오류 제한+/- 2.0mL
스케일White scale
스케일 색상White
형상Round
서브디비젼5mL
용량(미터법)500 mL
ClassA
눈금5 mL
높이(영국식 단위)14.76 in.
높이(미터법)375 mm
물질Borosilicate Glass
Tolerance Metric±2 mL
유형Graduated Cylinder
Unit SizeEach