Spectrum™ Drawer/Ganizer™ Portable Organizer Trays
Fisher Scientific™

Spectrum™ Drawer/Ganizer™ Portable Organizer Trays

Rigid 1/8 in. polystyrene trays with easy-gripping folded edges for transporting lab items and mobilizing experimental activities
Have Questions?
카탈로그 번호포함크기유형
08607058
FISHERMIS-08607058-EACH으로도 사용됨
5 - 27 x 6 cm and 2 - 16 x 14 cm CompartmentsSmallPipette Tray
카탈로그 번호 08607058
FISHERMIS-08607058-EACH으로도 사용됨
제품 가격(KRW)
-
포함:
5 - 27 x 6 cm and 2 - 16 x 14 cm Compartments
크기:
Small
유형:
Pipette Tray

Rigid 1/8 in. polystyrene trays with easy-gripping folded edges for transporting lab items and mobilizing experimental activities

Deep compartments are ideal for holding large quantities or providing secondary containment for spills. Also designed to fit lab drawers, refrigerators and bench tops to protect supplies, organize valuable space and promote laboratory safety.

  • Designed for portability and storage in drawers
  • Protects supplies, promotes safety and provides secondary containment
  • Six tray configurations available in two sizes (large and small)
사양
포함5 - 27 x 6 cm and 2 - 16 x 14 cm Compartments
형상Rectangular
크기Small
두께0.32 cm
길이(미터법)16 cm (2 Compartment), 27 cm (5 Compartment)
물질Polystyrene
유형Pipette Tray
폭(미터법)14 cm (2 Compartment), 6 cm (5 Compartment)
Unit SizeEach