Flat Shelf Series Polymer Cart
Flat Shelf Series Polymer Cart
Fisher Scientific™

Flat Shelf Series Polymer Cart

Fisherbrand Flat Shelf Series Polymer Cart is designed for a wide variety of applications.
Have Questions?
카탈로그 번호치수(길이 x 폭 x 높이)선반 수하중 지지 용량(영국식 단위)
13451189
FISHERMIS-13451189-EACH으로도 사용됨
33.7 x21.2 x 33.2 in.3400 lb.
카탈로그 번호 13451189
FISHERMIS-13451189-EACH으로도 사용됨
제품 가격(KRW)
-
치수(길이 x 폭 x 높이):
33.7 x21.2 x 33.2 in.
선반 수:
3
하중 지지 용량(영국식 단위):
400 lb.

Fisherbrand Flat Shelf Series Polymer Cart is designed for a wide variety of applications.

  • Smooth surfaces are designed to resist staining and wipe clean easily
  • Corrosion-proof polymer shelves
  • Each shelf can hold up to 150 lb.; Two shelf units can hold up to 300 lb.; Three shelf units can hold up to 400 lb
  • Optional center shelf adjusts on 1 in. increments
  • Built-in tray on top shelf organizes loose items
  • Contoured handle and redesigned shelf allow for more legroom when pushing the cart
  • Features 1/2 in. raised ship's edge design to contain product spills
사양
설명Metal (frame), Polymer (handle and shelves)
치수(길이 x 폭 x 높이)33.7 x21.2 x 33.2 in.
높이(영국식 단위)33.2 in.
높이(미터법)84.32 cm
포함Polymer shelves (center shelf that adjusts in 1 in. increments) with 0.5 in. raised edges contain spills, contoured handle, built-in tray on top shelf
길이(영국식 단위)33.7 in.
길이(미터법)85.59 cm
중량(영국식 단위)43 lb.
폭(영국식 단위)21.2 in.
폭(미터법)53.8 cm
하중 지지 용량(영국식 단위)400 lb.
하중 지지 용량(미터법)181 kg
물질Metal, Polymer
선반 수3
제품 유형Flat-shelf Cart
Unit SizeEach