Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length, Nonsterile
Fisher Scientific™

Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length, Nonsterile

Long, slender, tapered tips speed pipetting
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)
1367831H5 mL
1367831G
FIS-1367831G으로도 사용됨
2 mL
1367831F
FISHERTOPSELLING-1367831F-CS0으로도 사용됨
1 mL
1367831J
FISHERTOPSELLING-1367831J-CS으로도 사용됨
10 mL
카탈로그 번호 1367831H
제품 가격(KRW)
-
부피(미터법):
5 mL
Regular-tipped pipets have long, slender, tapered tips to speed pipetting

Chemically inert pipets have negative graduations as well as bidirectional scales.

  • Blue markings are easy to read
  • Packaging meets requirements of small-, medium-, or large-volume use
  • Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
  • Outer packaging is recyclable

사양
인증/적합성USP type I, ASTM E438
눈금이 있음Yes
눈금0.1 mL
음수 눈금1 mL
포장 유형Bulk
팁 스타일Regular
공차±0.15 mL
부피(영국식 단위)0.16 oz.
색상Blue
일회용Single-use
물질Borosilicate Glass
멸균Non-sterile
유형Serological Pipet
부피(미터법)5 mL
Unit SizeCase of 500