Microcentrifuge Tubes with Locking Snap Cap
Fisher Scientific™

Microcentrifuge Tubes with Locking Snap Cap

Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호색상멸균용량(미터법)최대 RCF
14666322GreenNon-sterile1.5 mL26,000 x g
14666310GreenNon-sterile2.0 mL25,000 x g
14666312YellowNon-sterile2.0 mL25,000 x g
14666313NaturalSterile2.0 mL25,000 x g
14666315NaturalNon-sterile2.0 mL25,000 x g
14666318NaturalSterile1.5 mL26,000 x g
14666319NaturalNon-sterile1.5 mL26,000 x g
14666321BlueNon-sterile1.5 mL26,000 x g
14666323RedNon-sterile1.5 mL26,000 x g
14666324YellowNon-sterile1.5 mL26,000 x g
14666325AssortedNon-sterile1.5 mL26,000 x g
14666326NaturalNon-sterile0.5 mL30,000 x g
14666328BlueNon-sterile0.5 mL30,000 x g
14666329GreenNon-sterile0.5 mL30,000 x g
14666330RedNon-sterile0.5 mL30,000 x g
14666331YellowNon-sterile0.5 mL30,000 x g
14666332NaturalSterile0.5 mL30,000 x g
14666333AssortedNon-sterile0.5 mL30,000 x g
카탈로그 번호 14666322
제품 가격(KRW)
-
색상:
Green
멸균:
Non-sterile
용량(미터법):
1.5 mL
최대 RCF:
26,000 x g
Polypropylene microcentrifuge tubes are DNase/RNase and pyrogen free
  • DNase/RNase and pyrogen free
  • Available in both Sterile and Nonsterile
  • Autoclavable and withstand temperatures to -86°C
  • Graduated tubes available in three sizes - 0.5mL, 1.5mL and 2.0mL
사양
캡 스타일Locking snap cap
직경(미터법)13 mm
길이(미터법)39 mm
오토클레이브 가능Autoclavable
용량(미터법)1.5 mL
색상Green
GraduatedYes
물질Polypropylene
최대 RCF26,000 x g
멸균Non-sterile
Unit SizePack of 500